Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18.0000 in Overall Length, 3-7/8 in Maximum Jaw Capacity
MI ITEM #08744630
MFR #89318

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Overall Length
    18.0000 in

Details

  • Maximum Jaw Capacity
    3-7/8 in
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
89318 WR;ADJ;AUTO;CHR;18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought