Motion
W5214M120-F
W5214M120-F
MI ITEM #08744647
MFR #W5214M120-F
Your Price$1,561.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W5214M120-F
MI ITEM #08744647
MFR #W5214M120-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,561.09/each(List $1,795.25)

Overview

Mfr description
W5214M120-F SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    4.7244 in
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Flange Outside Diameter
  • Outside Diameter
    9.017 in
  • Pitch Diameter
    9.123 in
  • Length Through Bore
  • Material
    Cast Iron
  • Weight
    34.72 lbs
  • Manufacturer Upc Number
    697950928210
  • UPC_NO
    697950928210
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text