Motion
W16814M120-M
W16814M120-M
MI ITEM #08744648
MFR #W16814M120-M
List Price$5,375.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W16814M120-M
MI ITEM #08744648
MFR #W16814M120-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,375.88/each for your price

Overview

Mfr description
W16814M120-M SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    4.7244 in
  • Number Of Teeth
  • Bushing Series
    M
  • Bore Diameter
  • Hub Diameter
    11.375 in
  • Outside Diameter
    29.358 in
  • Pitch Diameter
    29.475 in
  • Length Through Bore
  • Material
    Cast Iron
  • Weight
    245.82 lbs
  • Manufacturer Upc Number
    697950929132
  • UPC_NO
    697950929132
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text