Motion
9S 2 1/16
Sleeve Coupling Flange - Size 9, 2.0625 in Bore, Cast Iron Material
MI ITEM #08744649
MFR #9S 2 1/16
List Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9, 2.0625 in Bore, Cast Iron Material
MI ITEM #08744649
MFR #9S 2 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.85/each for your price

Overview

Mfr description
9S 2 1/16 CPLG QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Length Through Bore
  • Series
    Quadraflex
  • Manufacturer Upc Number
    697950990118
  • UPC_NO
    697950990118
  • Material
    Cast Iron
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text