Motion
11S 2
Sleeve Coupling Flange - Cast Iron Material
MI ITEM #08744650
MFR #11S 2
Your Price$303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Cast Iron Material
MI ITEM #08744650
MFR #11S 2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$303.94/each(List $349.54)

Overview

Mfr description
11S 2 CPLG QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Diameter
  • Length Through Bore
  • Series
    Quadra-Flex
  • Manufacturer Upc Number
    697950991344
  • UPC_NO
    697950991344
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text