Motion
F0500300DHQX02-
Speed Reducer - 300:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08747002
MFR #F0500300DHQX02-
List Price$7,514.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 300:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08747002
MFR #F0500300DHQX02-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,514.93/each for your price

Overview

Mfr description
F0500300DHQX02- SIZE 50 300 TO 1 DOUBLE

Specifications

  • Center Distance
    1.9700 in
  • Ratio
    300:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Length
    18 in
  • Manufacturer Upc Number
    766234546379
  • UPC_NO
    766234546379
  • Weight
    95.295 lbs
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text