Motion
F0390300DFEV03-
Speed Reducer - 300:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08747046
MFR #F0390300DFEV03-
List Price$7,194.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 300:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08747046
MFR #F0390300DFEV03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,194.66/each for your price

Overview

Mfr description
F0390300DFEV03- SIZE 39 300 TO 1 DOUBLE

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    300:1
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Direction
    Double
  • Length
    19 in
  • Manufacturer Upc Number
    766234546812
  • UPC_NO
    766234546812
  • Weight
    55.44 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text