Motion
F0390400DWNT01-
Speed Reducer - 400:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08747237
MFR #F0390400DWNT01-
Price$6,467.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 400:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08747237
MFR #F0390400DWNT01-

Mfr description
F0390400DWNT01- SIZE 39 400 TO 1 DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,467.18/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Length
    19 in
  • Ratio
    400:1
  • Weight
    51.77 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234548724
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • UPC_NO
    766234548724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)