Motion
F0600400DFNT01-
Speed Reducer - 400:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08747246
MFR #F0600400DFNT01-
Price$8,478.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 400:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08747246
MFR #F0600400DFNT01-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,478.04/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Length
    18 in
  • Ratio
    400:1
  • Weight
    73.486 lbs
  • Width
    12 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234548816
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • UPC_NO
    766234548816

Overview

Mfr description
F0600400DFNT01- SIZE 60 400 TO 1 DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought