1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONE DRIVE GEARS DIVISION
F0500400DFQX01-
Speed Reducer - 400:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #
08747308
MFR #
F0500400DFQX01-
Price
$7,514.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
CONE DRIVE GEARS DIVISION F0500400DFQX01-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONE DRIVE GEARS DIVISION
F0500400DFQX01-
Speed Reducer - 400:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #
08747308
MFR #
F0500400DFQX01-
Mfr description
F0500400DFQX01- SIZE 50 400 TO 1 DOUBLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,514
.93
/each
Add to Cart
Specifications
Dimensions
Center Distance
1.9700 in
Length
18 in
Ratio
400:1
Weight
95.295 lbs
Width
12 in
Details
Input Type
C-Face
Manufacturer Upc Number
766234549554
Output Direction
Left Hand
Output Type
Solid
UPC_NO
766234549554
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items