Motion
F0440400DBFT03-
Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08747445
MFR #F0440400DBFT03-
List Price$7,290.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08747445
MFR #F0440400DBFT03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,290.74/each for your price

Overview

Mfr description
F0440400DBFT03- SIZE 44 400 TO 1 DOUBLE

Specifications

  • UPC_NO
    766234551038
  • Center Distance
    1.7500 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    766234551038
  • Output Direction
    Double
  • Output Type
    Hollow
  • Ratio
    400:1
  • Weight
    58.407 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text