Motion
F0600500DHNT02-
Speed Reducer - 500:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08747589
MFR #F0600500DHNT02-
List Price$8,478.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 500:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08747589
MFR #F0600500DHNT02-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,478.04/each for your price

Overview

Mfr description
F0600500DHNT02- SIZE 60 500 TO 1 DOUBLE

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    500:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Length
    18 in
  • Manufacturer Upc Number
    766234552592
  • UPC_NO
    766234552592
  • Weight
    73.486 lbs
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text