Motion
ISA3-GCL-2NB-R1

SMC CORP OF AMERICA
ISA3-GCL-2NB-R1

Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8
MI ITEM #08748193
MFR #ISA3-GCL-2NB-R1
List Price$781.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-GCL-2NB-R1

Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8
MI ITEM #08748193
MFR #ISA3-GCL-2NB-R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$781.74/each for your price

Overview

Mfr description
ISA3-GCL-2NB-R1
  • Verify workpiece placement, with multi-function display and IO-Link
  • 3 distance ranges: 0.01mm-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
  • Cable, bracket, manifold and control unit/regulator options

Specifications

  • Mounting Type
    Bracket
  • Port Size
    NPT 1/8
  • Series
    ISA
  • Weight
    781 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text