Motion
CDQ2D80-30DCMZ-P4DWSC-953

SMC CORP OF AMERICA
CDQ2D80-30DCMZ-P4DWSC-953

CDQ2D80-30DCMZ-P4DWSC-953
Mi Item #08748491
MFR #CDQ2D80-30DCMZ-P4DWSC-953
Price$564.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D80-30DCMZ-P4DWSC-953

CDQ2D80-30DCMZ-P4DWSC-953
Mi Item #08748491
MFR #CDQ2D80-30DCMZ-P4DWSC-953

Mfr description
CDQ2D80-30DCMZ-P4DWSC-953
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)