Motion
CXSJM32-40
Cyl, Compact, Slide Bearing
MI ITEM #08748495
MFR #CXSJM32-40
Price$184.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Slide Bearing
MI ITEM #08748495
MFR #CXSJM32-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.22/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Type
    Guide Cylinder

Overview

Mfr description
CXSJM32-40 CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought