Motion
BL634
Leaf Chain - 3 x 4 Lacing, 19.05 mm Pitch, 73400 N Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #08748673
MFR #BL634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 3 x 4 Lacing, 19.05 mm Pitch, 73400 N Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #08748673
MFR #BL634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    73400 N
  • Lacing
    3 x 4
  • Length per 100 Pitch
    1908 mm
  • Link Plate Height  
    17.80 mm
  • Link Plate Thickness  
    3.10 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    7.92 mm
  • Pitch  
    19.05 mm
  • Weight
    1.63 lbs
  • Width Between Outer Plates
    16 mm

Details

  • Bearing Area
    0.98 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347

Overview

Mfr description
BL634 100FT BL 634 100 FT
  • 100 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text