Motion
YAR 208-2LPW/ZM

SKF
YAR 208-2LPW/ZM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #08748752
MFR #YAR 208-2LPW/ZM
Price$180.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 208-2LPW/ZM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #08748752
MFR #YAR 208-2LPW/ZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    80 mm
  • Overall Width
    1.9370 in
  • Weight
    1.34 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Closure Type
    Double Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Zinc Coated
  • Locking Device
    Set Screw
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6902 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Type
    Contact / Gutter
  • Type Of Bearing
    Ball

Overview

Mfr description
YAR 208-2LPW/ZM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought