Motion
355-2501AR-LY/3X

PIP PROTECTIVE IND.PROD.
355-2501AR-LY/3X

AR/FR ANSI Class E Heavy Duty Waterproof Breathable Bib
MI ITEM #08748786
MFR #355-2501AR-LY/3X
List Price$214.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
355-2501AR-LY/3X

AR/FR ANSI Class E Heavy Duty Waterproof Breathable Bib
MI ITEM #08748786
MFR #355-2501AR-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.80/each for your price

Overview

Mfr description
355-2501AR-LY/3X RAIN BIB
  • 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
  • ARC rating: ATPV 16.2 cal/cm2
  • Heat applied FR reflective tape
  • High-backed design
  • FR hook and loop waist adjustment
  • Snap adjustable cuffs
  • NFPA 70E, ASTM F1891, ANSI 107-2015

Specifications

  • Garment Type
    3XL
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Size
    3XL
  • Length
    58 cm
  • Description
    ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
  • Manufacturer Upc Number
    616314219887
  • UPC_NO
    616314219887
  • Weight
    9 kg
  • Width
    45 cm
  • Height
    30 cm
  • Construction Description
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text