Motion
CDL1F50TN-330B-M9BWZ-XC3BC

SMC CORP OF AMERICA
CDL1F50TN-330B-M9BWZ-XC3BC

CDL1F50TN-330B-M9BWZ-XC3BC
MI ITEM #08749530
MFR #CDL1F50TN-330B-M9BWZ-XC3BC
Price$652.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1F50TN-330B-M9BWZ-XC3BC

CDL1F50TN-330B-M9BWZ-XC3BC
MI ITEM #08749530
MFR #CDL1F50TN-330B-M9BWZ-XC3BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$652.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie-Rod
  • Product Type
    Locking Air Cylinders
  • Type
    Tie-Rod

Overview

Mfr description
CDL1F50TN-330B-M9BWZ-XC3BC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought