Motion
4252
Lever Hoist - Chain Type, 3 ton, 6000 lbs Capacity, 15 ft Lift
MI ITEM #08749637
MFR #4252
Price$2,276.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Chain Type, 3 ton, 6000 lbs Capacity, 15 ft Lift
MI ITEM #08749637
MFR #4252

Mfr description
4252 640 3 TON X 15 FT LEVER CHAIN HOIST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,276.04/each

Specifications

Dimensions

  • Handle Length
    21.2500 in
  • Headroom
    16.9400 in | 430.27 mm
  • Pull To Lift Full Load
    95 lbs
  • Standard Lift
    15 ft

Details

  • Capacity
    6000 lbs, 3 ton
  • Lever Hoist Type
    Chain
  • Reeving
    2
  • Series
    640
  • Type
    Optional Load Limiter
  • Weight Capacity
    6000 lbs, 3 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)