Motion
H034964-100
Eaton H0349 Series Industrial Hose Material Handling;Wildcat Hot Air Transfer
Mi Item #08749686
MFR #H034964-100
Price$24.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton H0349 Series Industrial Hose Material Handling;Wildcat Hot Air Transfer
Mi Item #08749686
MFR #H034964-100

Mfr description
H034964-100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.80/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    241.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    18.11 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.61 in
  • Wall Thickness
    0.303 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    400 psi
  • Color
    Brown
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Multi Braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H034964-100
  • Manufacturer Upc Number
    639789269805
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -45 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0349 Series
  • Tube Material
    EPDM
  • Typical Applications
    Hot air transfer.
  • UPC_NO
    639789269805
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)