Motion
7S108108FK
1-1/2" x 1-1/2" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #08749942
MFR #7S108108FK
List Price$888.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #08749942
MFR #7S108108FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.13/each for your price

Overview

Mfr description
7S108108FK

Specifications

  • Outside Diameter
    2.3750 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    2.67 lb
  • Bore Diameter
    1.5000 in
  • Keyway Size
    0.1250 in
  • UPC_NO
    662786018091
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text