Motion
10194937
Harnesse - POLYESTER Material, Shoulders, Back D-Ring Location, Tongue Buckle Leg Strap, GRAY Color, 400 lbs Weight Capacity
Mi Item #08750693
MFR #10194937
Price$542.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - POLYESTER Material, Shoulders, Back D-Ring Location, Tongue Buckle Leg Strap, GRAY Color, 400 lbs Weight Capacity
Mi Item #08750693
MFR #10194937

Mfr description
10194937 V FIT HARNESS STD W/D RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.77/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    GRAY
  • D Ring Locations
    Back, Shoulders
  • Harness Material
    POLYESTER
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
  • Style Application
    General Industry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)