Motion
Y9289XS
Y9289XS
MI ITEM #08750757
MFR #Y9289XS
Price$7.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9289XS
MI ITEM #08750757
MFR #Y9289XS

Mfr description
Y9289XS FLEXTECH FULL DBL COATED GLOVE
  • Lightweight synthetic knit shell with double coating
  • Sandy nitrile coated palm and fingertips affords excellent gripping
  • Full NBR coating provides an extra layer of protection against liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    10.7 in
  • Size
    XS

Details

  • Application
    Construction,Metal Fabrication,Assembly
  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    CN
  • Description
    DOUBLE DIP SANDY NITRILE GLOVE, XS
  • Harmonization Code
    6116106500
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    Y9289XS
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551058786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)