1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SS30+1500L
15 mm Diameter, 1.3438 in Overall Length
MI ITEM #
08751355
MFR #
SS30+1500L
Your Price
$519.14
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
THK AMERICA INC SS30+1500L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SS30+1500L
15 mm Diameter, 1.3438 in Overall Length
MI ITEM #
08751355
MFR #
SS30+1500L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$519.14
/each
(List
$648.93
)
Qty
Add to Cart
Overview
Mfr description
SS30-1500L RAIL
Specifications
Nominal Diameter
15 mm
Overall Length
1.3438 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data