Motion
TR2MT-06
TR2MT-06 Flexor 2SN/R2AT 3/8 in. ID Minetuff Hydraulic Hose
MI ITEM #08751386
MFR #TR2MT-06
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR2MT-06 Flexor 2SN/R2AT 3/8 in. ID Minetuff Hydraulic Hose
MI ITEM #08751386
MFR #TR2MT-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.02/each

Specifications

Details

  • Additional Details
    Double wire braid hydraulic hose on easy-to-handle reels - TR2MT - MINETUFF TR2MT - Double wire braid. Meets or exceeds SAE 100 R2AT. ISO 1436-1 - SAE 100 R2AT/R2S. EN 853 2SN MSHA IC-152/16 approved flame resistant
  • Application
    Medium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Abrasion-resistant.
  • Hose Type
    Double Wire Braid
  • Manufacturer Upc Number
    822353181928
  • Product Types
    Flexor 2SN/R2AT Minetuff Hydraulic Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353181928
  • Working Pressure
    4800 psi

Overview

Mfr description
TR2-MT-06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought