Motion
MY2HT25G-250L-M9PSAPC

SMC CORP OF AMERICA
MY2HT25G-250L-M9PSAPC

MY2HT25G-250L-M9PSAPC
Mi Item #08751407
MFR #MY2HT25G-250L-M9PSAPC
Price$1,357.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT25G-250L-M9PSAPC

MY2HT25G-250L-M9PSAPC
Mi Item #08751407
MFR #MY2HT25G-250L-M9PSAPC

Mfr description
MY2HT25G-250L-M9PSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,357.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Linear Guide
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Linear Guide Double Axis
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Linear Guide
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Double Axis, Linear Guide, M8-3 Pin Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)