Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 10 ft, 3.05 m Long, 36CL Snap Hook End Connection, Webbing Material
MI ITEM #08751876
MFR #63013-00F

Mfr description
63013-00F - V-TEC PFL SINGLE LEG 10'
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Overall Length
    10 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14
  • Color
    Clear
  • Harness Connection
    Snap Hook
  • Lanyard End Connection
    36CL Snap Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14, CSA Z259.2.2
  • Type
    Personal Fall Limiter
  • Unit Connector
    Steel Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)