Specifications
Dimensions
- HexNo
- Phillips Point Size#0, #1, #2 in
- Phillips Size Range#0, #1, #2
Details
- Ball End HexYes
- CabinetNo
- Case TypeNone
- Number Of Pieces12
- Other StyleNo
- PhillipsYes
- PosidrivNo
- Screwdriver Types IncludedPhilips , Slotted
- SlottedYes
- SquareNo
- TorxNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)