Motion
132646.003HP,182TC,3600RPM,3PH

MARATHON ELECTRIC
132646.003HP,182TC,3600RPM,3PH

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #08752065
MFR #132646.003HP,182TC,3600RPM,3PH
Price$3,701.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132646.003HP,182TC,3600RPM,3PH

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #08752065
MFR #132646.003HP,182TC,3600RPM,3PH

Mfr description
132646.003HP,182TC,3600RPM,3PH
  • IP69 certified enclosure protection
  • Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
  • Two-piece shaft seal technology provides three points of protection on both ends of the motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,701.08/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6207
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    85.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 3 & 3 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 184TC Frame, TEFC
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    69
  • KVA Code
    K
  • Manufacturer Upc Number
    691720107737
  • Maximum Speed
    3510 rpm
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856202840
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)