Motion
TEFC, 7.5HP, 3600RPM, 213TC, 3/60/230/460V

MARATHON ELECTRIC
TEFC, 7.5HP, 3600RPM, 213TC, 3/60/230/460V

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC Enclosure
Mi Item #08752068
MFR #TEFC, 7.5HP, 3600RPM, 213TC, 3/60/230/460V
Price$4,615.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
TEFC, 7.5HP, 3600RPM, 213TC, 3/60/230/460V

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC Enclosure
Mi Item #08752068
MFR #TEFC, 7.5HP, 3600RPM, 213TC, 3/60/230/460V

Mfr description
141409.007 1/2HP,213TC,3600RPM,3PH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,615.84/each

Specifications

Dimensions

  • Frame Size
    213TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3000 rpm, 3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)