Motion
M751-01200040A10101AB110

CONTROL TECHNIQUES
M751-01200040A10101AB110

M751-01200040A10101AB110
Mi Item #08752486
MFR #M751-01200040A10101AB110
Price$1,827.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M751-01200040A10101AB110

M751-01200040A10101AB110
Mi Item #08752486
MFR #M751-01200040A10101AB110

Mfr description
M751-01200040A10101AB110 M751-01200040A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.09/each

Specifications

Dimensions

  • Input Current
    23.2 A

Details

  • Additional Details
    Onboard MCi providing a powerful second micro process, f, high perf, mance IEC 61131-3 based machine control, Integrated 2 p, t Ethernet switch supp, ting IEEE 1588 V2 RTMoE and Modbus, Dual channel Safe T, que Off STO input, SD Media Card slot f, parameter copying and data st, age, Onboard PLC
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC
  • Automation Option Cards
    SI-Applications Compact, SI-Applications Plus, SI-CANOpen, SI-CiA417, SI-DeviceNet, SI-Encoder, SI-EtherCAT, SI-Ethernet, SI-Interbus 500kBd, SI-Interbus 2MBd, SI-IO, SI-IO 24 Plus, SI-Powerlink, SI-PROFIBUS, SI-PROFINET V2, SI-Universal Encoder, PTi210, SI-PROFINET RT, SI-Safety, MCi200, MCi210, MiS210, MiS250
  • Backup Option Cards
    SD Media Card
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-POWERLINK
  • Compatible Accessories
    ['KI-Keypad', 'KI-Keypad RTC', 'KI-HDA keypad RTC', 'KI-Compact Display', 'KI-Compact 485 adaptor', 'Remote Keypad (LCD)', 'Remote Keypad RTC', 'CI-Keypad', 'CI-485 Adaptor', 'Capacitor module M75C', 'Encoder breakout kit', 'SI-Option Mounting kit']
  • Configurable Digital Inputs Outputs
    2 In, 2 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    AC Servo
  • Enclosure Rating
    Open Type
  • Enclosure Type
    Open Type
  • Encoder Connection
    HD15 High-Density D-Sub
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Incremental Encoder, Absolute Encoder, Resolver, Sincos
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Not Included
  • Manufacturer Catalog Number
    M751-01200040A10101AB110
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    RFC-S, Open loop, RFC-A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), Comparators, PID Control Loop, Real-Time Clock (RTC), Arithmetic Operations
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus TCP/IP
  • Serial Communication Onboard
    Modbus TCP/IP, RTMoE
  • Serial Communication Options
    Modbus TCP/IP, RTMoE, PROFIBUS, DeviceNet, CANopen, EtherCAT, PROFINET, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Digitax HD M754
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    CE, RCM, UL, cUL, RoHS, EAC, ISO 14001, 2015, EN 61800-5-1, EN 61800-3, EN 61000-6-2, EN 61000-6-4, EN 61000-3-2, EN 61000-3-3, SIL 3, PL e
  • Trade / Brand Name
    Digitax HD
  • Typical Application
    Servo and Induction motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)