Motion
M751-02200090A10101AB110

CONTROL TECHNIQUES
M751-02200090A10101AB110

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 1.5 hp Normal Duty, Output Current 5.6 A Normal Duty, IP 20 Rating
MI ITEM #08752488
MFR #M751-02200090A10101AB110
Your Price$1,882.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M751-02200090A10101AB110

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 1.5 hp Normal Duty, Output Current 5.6 A Normal Duty, IP 20 Rating
MI ITEM #08752488
MFR #M751-02200090A10101AB110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,882.24/each(List $2,352.80)

Overview

Mfr description
M751-02200090A10101AB110 M751-02200090A1

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Output Current Normal Duty
    5.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Peak Current
    27 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text