Motion
M751-02200120A10101AB110

CONTROL TECHNIQUES
M751-02200120A10101AB110

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 2 hp Normal Duty, Output Current 7.5 A Normal Duty, IP 20 Rating
MI ITEM #08752489
MFR #M751-02200120A10101AB110
Your Price$2,220.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M751-02200120A10101AB110

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 2 hp Normal Duty, Output Current 7.5 A Normal Duty, IP 20 Rating
MI ITEM #08752489
MFR #M751-02200120A10101AB110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,220.38/each(List $2,775.48)

Overview

Mfr description
M751-02200120A10101AB110 M751-02200120A1

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    2 hp
  • Output Current Normal Duty
    7.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Peak Current
    36 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text