Motion
M751-02400080A10101AB110

CONTROL TECHNIQUES
M751-02400080A10101AB110

M751-02400080A10101AB110
Mi Item #08752496
MFR #M751-02400080A10101AB110
Price$2,645.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M751-02400080A10101AB110

M751-02400080A10101AB110
Mi Item #08752496
MFR #M751-02400080A10101AB110

Mfr description
M751-02400080A10101AB110 M751-02400080A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.19/each

Specifications

Details

  • Additional Details
    Onboard PLC Functionality Safe T, que Off STO Integrated 2 p, t Ethernet switch supp, ting IEEE 1588 V2 RTMoE and Modbus SD Media Card slot f, parameter copying and data st, age
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC, TUV
  • Automation Option Cards
    SI-I/O, SI-I/O 24 Plus, MCi200, MCi210
  • Backup Option Cards
    SD Media Card
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-POWERLINK
  • Compatible Accessories
    ['KI-Compact display', 'Remote-Keypad RTC', 'Encoder breakout kit', 'KI-Compact 485 adaptor', 'SI-Option Mounting kit', 'Capacitor module M75C']
  • Configurable Digital Inputs Outputs
    2 In, 2 Out
  • Drive Output Voltage
    400 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    AC Servo
  • Enclosure Rating
    Open Type
  • Enclosure Type
    Open Type
  • Encoder Connection
    Female 15-way D-type
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Incremental Encoder, Absolute Encoder, Resolver, Sincos Encoder
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Not Included
  • Manufacturer Catalog Number
    M751-02400080A10101AB110
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    RFC-S, Open loop mode, RFC-A mode
  • Peak Current
    20 A
  • Peak Current Heavy Duty
    20 A
  • Peak Current Normal Duty
    20 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), Comparators, PID Control Loop, Real-Time Clock (RTC), Arithmetic Operations
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus TCP/IP
  • Serial Communication Onboard
    Modbus TCP/IP
  • Serial Communication Options
    Modbus TCP/IP, EtherCAT, EtherNet/IP, PROFINET, DeviceNet, CANopen, PROFIBUS DP, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Digitax HD M754
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    CE, RCM, UL, cUL, RoHS, REACH, TUV, EN 61800-5-1, EN 61800-3, EN 61000-6-2, EN 61000-6-4, EN 61000-3-2, EN 61000-3-3, SIL 3, PL e
  • Trade / Brand Name
    Digitax HD
  • Typical Application
    Servo and Induction motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)