Motion
M753-02200120A10101AB101

CONTROL TECHNIQUES
M753-02200120A10101AB101

M753-02200120A10101AB101
MI ITEM #08752504
MFR #M753-02200120A10101AB101
Price$3,357.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M753-02200120A10101AB101

M753-02200120A10101AB101
MI ITEM #08752504
MFR #M753-02200120A10101AB101

Mfr description
M753-02200120A10101AB101 M753-02200120A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,357.24/each

Specifications

Details

  • Additional Details
    Safe T, que Off STO, Onboard PLC Functionality, Integrated 2 p, t Ethernet switch, SD Media Card slot
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC
  • Ambient Temperature Range
    40 °C, 104 °F
  • Automation Option Cards
    SI-Applications Compact, SI-Applications Plus, SI-CANOpen, SI-CiA417, SI-DeviceNet, SI-Encoder, SI-EtherCAT, SI-Ethernet, SI-Interbus 500kBd, SI-Interbus 2MBd, SI-IO, SI-IO 24 Plus, SI-Powerlink, SI-PROFIBUS, SI-PROFINET V2, SI-Universal Encoder, PTi210, SI-PROFINET RT, SI-Safety, MCi200, MCi210, MiS210, MiS250
  • Backup Option Cards
    SD Media Card
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-POWERLINK
  • Compatible Accessories
    ['KI-Keypad', 'KI-Keypad RTC', 'KI-HDA keypad RTC', 'KI-Compact Display', 'KI-Compact 485 adaptor', 'Remote Keypad (LCD)', 'Remote Keypad RTC', 'CI-Keypad', 'CI-485 Adaptor', 'Capacitor module M75C', 'Encoder breakout kit', 'SI-Option Mounting kit']
  • Configurable Digital Inputs Outputs
    2 In, 2 Out
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Open Type
  • Encoder Connection
    HD15 High-Density D-Sub
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Incremental Encoder, Absolute Encoder, Resolver
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Compact display fitted
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    RFC-S, Open loop mode, RFC-A
  • Output Current Heavy Duty
    2.2 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Onboard PLC, Machine Control Studio Compatible
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Modbus
    Modbus TCP/IP
  • Serial Communication Onboard
    Modbus TCP/IP, RTMoE
  • Series
    Digitax HD M754
  • Standards Met
    ISO 14001, 2015, RoHS, REACH, EN 61800-5-1, 2007, EN 61800-3, 2018, EN 61000-6-2, 2019, EN 61000-6-4, 2019, EN 61000-3-2, 2019, EN 61000-3-3, 2013, SIL 3, Cat 4 / PLe
  • Trade / Brand Name
    Digitax HD
  • Typical Application
    Servo and Induction motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)