Motion
C200-01100017A10101AB100

CONTROL TECHNIQUES
C200-01100017A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 100 to 120 V ac, 0.33 hp Normal Duty, Output Current 1.7 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08752514
MFR #C200-01100017A10101AB100
Price$463.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-01100017A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 100 to 120 V ac, 0.33 hp Normal Duty, Output Current 1.7 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08752514
MFR #C200-01100017A10101AB100

Mfr description
C200-01100017A10101AB100 C200-01100017A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.90/each

Specifications

Details

  • Drive Supply Voltage
    100/120 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1/3 hp
  • Number Of Input Phases
    1 ph
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Normal Duty
    1.7 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)