Motion
C200-01200017A10101AB100

CONTROL TECHNIQUES
C200-01200017A10101AB100

C200-01200017A10101AB100
Mi Item #08752516
MFR #C200-01200017A10101AB100
Price$405.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-01200017A10101AB100

C200-01200017A10101AB100
Mi Item #08752516
MFR #C200-01200017A10101AB100

Mfr description
C200-01200017A10101AB100 C200-01200017A1
  • On board PLC, EMC filter, Dynamic Braking transistor and wide range of standard features including Process PID for system cost reduction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.01/each

Specifications

Dimensions

  • Input Current
    4.5 A
  • Overall Depth
    5.1 in
  • Overall Height
    6.3 in
  • Overall Width
    3.0 in
  • Weight
    1.7 lb

Details

  • Agency Listing
    cULus File E171230
  • Ambient Temperature Range
    -4-140 °F
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Communications Option Cards
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Compatible Accessories
    NEMA 1 Conduit Kits, EMC Filters, Line Reactors, DB Resistors
  • Configurable Digital Inputs Outputs
    7
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Variable Frequency
  • Enclosure Rating
    IP 20 standard, NEMA 1 with conduit kit
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    1/3 hp
  • Horsepower Rating Normal Duty
    1/3 hp
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard with optional REMOTE-KEYPAD
  • Max Ambient Temperature
    140 °F
  • Min Ambient Temperature
    -4 °F
  • Motor Phase
    3 ph
  • Mounting Type
    DIN rail and screw surface mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Input Phases
    1
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3-Phase Output
  • Number of Relays
    1
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Heavy Duty
    1.7 A
  • Output Current Normal Duty
    1.7 A
  • Peak Current
    3.1 A
  • Peak Current Heavy Duty
    3.1 A
  • Peak Current Normal Duty
    3.1 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC, IEC61131
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    PWM or Frequency output
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Safety Option Cards
    0
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61504, UL508C
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)