Motion
C200-02200056A10101AB100

CONTROL TECHNIQUES
C200-02200056A10101AB100

C200-02200056A10101AB100
MI ITEM #08752524
MFR #C200-02200056A10101AB100
Your Price$667.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-02200056A10101AB100

C200-02200056A10101AB100
MI ITEM #08752524
MFR #C200-02200056A10101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$667.92/each(List $768.11)

Overview

Mfr description
C200-02200056A10101AB100 C200-02200056A1
  • On board PLC, EMC filter, Dynamic Braking transistor and wide range of standard features including Process PID for system cost reduction

Specifications

  • Drive Type
    Variable Frequency
  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Output Current Normal Duty
    5.6 A
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20 standard, NEMA 1 with conduit kit
  • Number Of Output Phases
    3-Phase Output
  • Motor Phase
    3 ph
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Output Current Heavy Duty
    5.6 A
  • Peak Current
    10.1 A
  • Peak Current Normal Duty
    10.1 A
  • Peak Current Heavy Duty
    10.1 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    5.9 in
  • Overall Height
    8.1 in
  • Overall Width
    3.1 in
  • Ambient Temperature Range
    -4-140 °F
  • Max Ambient Temperature
    140 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    4
  • Configurable Digital Inputs Outputs
    7
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    1
  • Number of Relays
    1
  • PLC Functions
    Onboard PLC, IEC61131
  • Keypad / Display
    Standard with optional REMOTE-KEYPAD
  • Mounting Type
    DIN rail and screw surface mount
  • PI / PID Controller
    PID Controller
  • Pulse Train Output Capability
    PWM or Frequency output
  • Number Of Option Slots
    2
  • Compatible Accessories
    NEMA 1 Conduit Kits, EMC Filters, Line Reactors, DB Resistors
  • Serial Communication Device Net
    SI-DEVICENET
  • Serial Communication Interbus S
    SI-INTERBUS-500K, SI-INTERBUS-2M
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Profibus Dp
    SI-PROFIBUS
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Communications Option Cards
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • I/O Option Cards
    SI-I/O
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Weight
    2.2 lb
  • Warranty
    5 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61511, UL508C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought