Motion
C200-08401570A10101AB100

CONTROL TECHNIQUES
C200-08401570A10101AB100

C200-08401570A10101AB100
MI ITEM #08752548
MFR #C200-08401570A10101AB100
List Price$16,869.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-08401570A10101AB100

C200-08401570A10101AB100
MI ITEM #08752548
MFR #C200-08401570A10101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,869.53/each for your price

Overview

Mfr description
C200-08401570A10101AB100 C200-08401570,

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Normal Duty
    150 hp
  • Output Current Normal Duty
    184 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Number Of Output Phases
    3-Phase Output
  • Horsepower Rating Heavy Duty
    125 hp
  • Output Current Heavy Duty
    157 A
  • Peak Current
    314 A
  • Peak Current Normal Duty
    202.4 A
  • Peak Current Heavy Duty
    314 A
  • Overall Depth
    11.4 in
  • Overall Height
    31.7 in
  • Overall Width
    12.2 in
  • Ambient Temperature Range
    -4-131 °F
  • PLC Functions
    Onboard PLC, IEC61131
  • PI / PID Controller
    PID Controller
  • Pulse Train Output Capability
    PWM or Frequency output
  • Serial Communication Device Net
    SI-DEVICENET
  • Serial Communication Interbus S
    SI-INTERBUS-500K, SI-INTERBUS-2M
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Profibus Dp
    SI-PROFIBUS
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Weight
    114.6 lb
  • Warranty
    5 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61543, UL508C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text