Motion
C300-01100017A10101AB100

CONTROL TECHNIQUES
C300-01100017A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 115 V ac, 0.33 hp Normal Duty, Output Current 1.7 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08752557
MFR #C300-01100017A10101AB100
Your Price$563.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-01100017A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 115 V ac, 0.33 hp Normal Duty, Output Current 1.7 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08752557
MFR #C300-01100017A10101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$563.58/each(List $704.48)

Overview

Mfr description
C300-01100017A10101AB100 C300-01100017A1

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    115 V ac
  • Horsepower Rating Normal Duty
    1/3 hp
  • Output Current Normal Duty
    1.7 A
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text