Motion
C300-01200033A10101AB100

CONTROL TECHNIQUES
C300-01200033A10101AB100

C300-01200033A10101AB100
Mi Item #08752561
MFR #C300-01200033A10101AB100
Price$783.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-01200033A10101AB100

C300-01200033A10101AB100
Mi Item #08752561
MFR #C300-01200033A10101AB100

Mfr description
C300-01200033A10101AB100 C300-01200033A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$783.26/each

Specifications

Details

  • Additional Details
    Safe T, que Off STO Onboard PLC Functionality Built-In Modbus RTU Conf, mal Coated Boards Brake Transist, Included
  • Agency Listing
    CE, C Tick, UL, cUL, RoHS, UK CA, EurAsian Conformity, TUV Rheinland, TUV Nord
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, SI-I/O, SI-Encoder V2
  • Backup Option Cards
    AI-Backup adaptor
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, AI-485 adaptor
  • Compatible Accessories
    ['AI 485 Adaptor', 'CT USB Comms cable', 'Remote mountable LCD keypad', 'AI-Backup adaptor module', 'Remote-Keypad RTC', 'KI-Keypad', 'KI-Keypad RTC', 'KI-HOA keypad RTC', 'KI-Compact Display', 'KI-Compact 485 adaptor', 'Remote Keypad (LCD)', 'CI-Keypad', 'CI-485 Adaptor', 'Capacitor module M75C', 'External DC cable connection kit', 'Cable grommet kit', 'External EMC filter', 'Fan replacement kit', 'Input inductor', 'Vent kit', 'Compact brake resistor kit', 'External brake resistor']
  • Configurable Digital Inputs Outputs
    5 In, 1 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20, NEMA 1
  • Enclosure Type
    Panel Mount
  • Encoder Connection
    Screw Terminal
  • Feedback Option Cards
    SI-Encoder V2
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Digital LED
  • Manufacturer Catalog Number
    C300-01200033A10101AB100
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    5
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    3.3 A
  • Peak Current
    5.94 A
  • Peak Current Heavy Duty
    5.94 A
  • Peak Current Normal Duty
    3.63 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Ladder Logic Programming, Structured Text (ST), Function Block Diagram (FBD), Sequential Function Chart (SFC), Instruction List (IL), Continuous Function Chart (CFC), Timers and Counters, Arithmetic Operations, Boolean Logic (AND/OR/NOT), Real-Time Clock (RTC)
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, PROFIBUS DP, DeviceNet, CANopen, PROFINET, Ethernet, BACnet MS/TP, EtherCAT, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Commander C300
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    ISO 14001, 2015, RoHS, REACH, EN 61800-5-1, 2007, EN 61800-3, 2018, EN 61000-6-2, 2019, EN 61000-6-4, 2019, EN 61000-3-2, 2019, EN 61000-3-3, 2013, EN 61000-3-12, 2011, EN ISO 13849-1, SIL 3, PL e, EN 81-1, EN 81-2
  • Trade / Brand Name
    Commander C300
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)