Motion
C300-02200042A10101AB100

CONTROL TECHNIQUES
C300-02200042A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, 3, Supply Voltage 115 to 230 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08752568
MFR #C300-02200042A10101AB100
Price$780.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-02200042A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 1, 3, Supply Voltage 115 to 230 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08752568
MFR #C300-02200042A10101AB100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$780.22/each

Specifications

Details

  • Drive Supply Voltage
    115/230 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Normal Duty
    4.2 A
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
C300-02200042A10101AB100 C300-02200042A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought