Motion
C300-02400032A10101AB100

CONTROL TECHNIQUES
C300-02400032A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 460 V ac, 1.5 hp Normal Duty, Output Current 3.2 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08752574
MFR #C300-02400032A10101AB100
Price$869.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-02400032A10101AB100

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 460 V ac, 1.5 hp Normal Duty, Output Current 3.2 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08752574
MFR #C300-02400032A10101AB100

Mfr description
C300-02400032A10101AB100 C300-02400032A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.86/each

Specifications

Details

  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Normal Duty
    3.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)