Motion
M750-01200022A10101AB101

CONTROL TECHNIQUES
M750-01200022A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 0.5 hp Normal Duty, Output Current 2.2 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
MI ITEM #08752609
MFR #M750-01200022A10101AB101
Price$1,509.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M750-01200022A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 0.5 hp Normal Duty, Output Current 2.2 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
MI ITEM #08752609
MFR #M750-01200022A10101AB101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,509.95/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1/2 hp
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Enhanced open-loop performance, Servo mode, Open-loop
  • Output Current Normal Duty
    2.2 A
  • Peak Current
    6.6 A
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
M750-01200022A10101AB101 M750-01200022A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought