Motion
M750-03200160A10101AB101

CONTROL TECHNIQUES
M750-03200160A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 3 hp Normal Duty, Output Current 10.8 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
MI ITEM #08752614
MFR #M750-03200160A10101AB101
Your Price$2,946.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M750-03200160A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 3 hp Normal Duty, Output Current 10.8 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
MI ITEM #08752614
MFR #M750-03200160A10101AB101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,946.37/each(List $3,682.97)

Overview

Mfr description
M750-03200160A10101AB101 M750-03200160A1

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    3 hp
  • Output Current Normal Duty
    10.8 A
  • Operation Mode
    Enhanced open-loop performance, Servo mode, Open-loop
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Peak Current
    48 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text