Motion
M750-01400015A10101AB101

CONTROL TECHNIQUES
M750-01400015A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 0.75 hp Normal Duty, Output Current 1.5 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
Mi Item #08752615
MFR #M750-01400015A10101AB101
Price$1,815.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M750-01400015A10101AB101

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 0.75 hp Normal Duty, Output Current 1.5 A Normal Duty, IP 20 Rating, Open-loop, Enhanced open-loop performance, Servo mode
Mi Item #08752615
MFR #M750-01400015A10101AB101

Mfr description
M750-01400015A10101AB101 M750-01400015A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.37/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    3/4 hp
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Enhanced open-loop performance, Servo mode, Open-loop
  • Output Current Normal Duty
    1.5 A
  • Peak Current
    4.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)