Motion
M750-02400105A10101AB101

CONTROL TECHNIQUES
M750-02400105A10101AB101

M750-02400105A10101AB101
MI ITEM #08752620
MFR #M750-02400105A10101AB101
Price$2,845.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M750-02400105A10101AB101

M750-02400105A10101AB101
MI ITEM #08752620
MFR #M750-02400105A10101AB101

Mfr description
M750-02400105A10101AB101 M750-02400105A1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.68/each

Specifications

Details

  • Additional Details
    Onboard MCi providing a powerful second micro process, f, high perf, mance IEC 61131-3 based machine control, Integrated 2 p, t Ethernet switch supp, ting IEEE 1588 V2 RTMoE and Modbus, Dual channel Safe T, que Off STO input, SD Media Card slot f, parameter copying and data st, age, Universal high perf, mance open and closed loop control f, induction servo permanent magnet and linear mot, s
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC, TUV
  • Automation Option Cards
    SI-Applications Compact, SI-Applications Plus, SI-CANOpen, SI-CiA417, SI-DeviceNet, SI-Encoder, SI-EtherCAT, SI-Ethernet, SI-Interbus 500kBd, SI-Interbus 2MBd, SI-IO, SI-IO 24 Plus, SI-Powerlink, SI-PROFIBUS, SI-PROFINET V2, SI-Universal Encoder, PTi210, SI-PROFINET RT, SI-Safety, MCi200, MCi210, MiS210, MiS250
  • Backup Option Cards
    SD Card
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-POWERLINK
  • Compatible Accessories
    ['KI-Keypad', 'KI-Keypad RTC', 'KI-HDA keypad RTC', 'KI-Compact Display', 'KI-Compact 485 adaptor', 'Remote Keypad (LCD)', 'Remote Keypad RTC', 'CI-Keypad', 'CI-485 Adaptor', 'Capacitor module M75C', 'Encoder breakout kit', 'SI-Option Mounting kit']
  • Configurable Digital Inputs Outputs
    2 In, 2 Out
  • Drive Output Voltage
    400 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    AC Servo
  • Enclosure Rating
    Open Type
  • Enclosure Type
    Open Chassis
  • Encoder Connection
    HD15 High-Density D-Sub
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Quadrature Encoder
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    KI-Compact display
  • Manufacturer Catalog Number
    M750-02400105A10101AB101
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Servo Control
  • Output Current Heavy Duty
    10.5 A
  • Peak Current
    26.25 A
  • Peak Current Heavy Duty
    26.25 A
  • Peak Current Normal Duty
    26.25 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), Comparators, PID Control Loop, Structured Text (ST), Real-Time Clock (RTC), Arithmetic Operations, Data Handling, Local I/O Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus TCP/IP
  • Serial Communication Onboard
    Modbus TCP/IP, RTMoE
  • Serial Communication Options
    Modbus TCP/IP, RTMoE, PROFIBUS DP, DeviceNet, CANopen, EtherCAT, PROFINET, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Digitax HD M754
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    CE, RCM, UL, cUL, RoHS, EAC, TUV, ISO 14001, 2015, EN 61800-5-1, EN 61800-3, EN 61000-6-2, EN 61000-6-4, EN 61000-3-2, EN 61000-3-3, EN 61800-5-2, EN 61508, EN ISO 13849-1, EN IEC 62061, 2021
  • Trade / Brand Name
    Digitax HD
  • Typical Application
    Servo and Induction motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)