Motion
FS-200
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #08752681
MFR #FS-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #08752681
MFR #FS-200

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11.00 in, 0.1
  • Length
    11, 0.10 in
  • Overall Height
    11.00 in
  • Overall Length
    0.10 in
  • Overall Width
    8.00 in
  • Weight
    0.66 lb, 0.2
  • Width
    8.5, 8.00 in

Details

  • Accessory Type
    JIC Steel labels
  • Color
    White
  • For Use With Cabinet
    Yes
  • Lockable
    No
  • Manufacturer Upc Number
    725975009628
  • Type
    JIC Steel labels

Overview

Mfr description
FS-200 MERCHANDISER-LABELS
  • Variety of labels and tags available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought