1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SWG10SX124
SWG10SX124
MI ITEM #
08752870
MFR #
SWG10SX124
Price
$973.54
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS SWG10SX124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SWG10SX124
SWG10SX124
MI ITEM #
08752870
MFR #
SWG10SX124
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$973.54
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Size
3/8 in
Overall Length
11.7 in
Wheel Size
4 in
Details
Air Inlet
3/8 in
CFM
35 cfm
Free Speed
12000 rpm
Style
Steel, extended
Tool Type
Wheel Grinder
Overview
Mfr description
SWG10SX124 GRINDER T27 HD EXT 12K 4"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought